3 in. Inside Caulk Plastic Floor Drain
Fat Max™ 3 in. Inside Caulk Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
Specifications
- Collection:
- Fat Max™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Height:
- 6-3/4 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk