9 x 9 x 4-1/4 in. Floor Mount PVC Floor Sink

You last purchased this on
 
Sioux Chief

Fat Max™ 9 x 9 x 4-1/4 in. Floor Mount PVC Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Fat Max™ 9 x 9 x 4-1/4 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #S8603PU2
  • Item #4145125
  • Manufacturer Part #860-3PU2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Application:
Commercial
Collection:
Fat Max™
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Base Material:
PVC
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Shape:
Round
Sink Bowl Size:
9 in x 9 in x 4-1/4 in
Sink Depth:
4-1/4 in
Sink Installation Type:
Floor Mount
Sink Material:
PVC