DESCRIPTION

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications

Sioux Chief FatMax™ 3 x 4 in. Hub PVC Floor Drain with 9 in. Round Stainless Steel Grate

S8603PZ

Manufacturer Part #: 860-3PZ

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Adjustable
No
Application
Commercial
Collection
FatMax™
Fits Pipe Size
3 in x 4 in
IAPMO Listed
No
UL Listed
No

Print

DOCUMENTS