PVC Round Floor Sink in White

You last purchased this on
 
Sioux Chief

FatMax™ 860 Series PVC Round Floor Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FatMax™ 860 Series PVC Round Floor Sink in White

  • Fast #
  • Part #S860W2P
  • Item #4556000
  • Manufacturer Part #860-W2P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Handles water temperatures up to 180°F
  • Clamping collar available for above-grade installations
  • Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
  • Requires Certification

Documents


Specifications

Application:
Commercial, Drainage Systems
CARB OTC LEED Compliant:
No
Collection:
FatMax™ 860 Series
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Shape:
Round
Sink Bowl Size:
9 in x 9 in x 4-1/2 in
Sink Depth:
6-3/4 in
Sink Material:
PVC
Sink Size, Overall:
12 in x 12 in