FatMax™ Stainless Steel Mesh Debris Basket

Part #S860UM  |  Item #3269846  |  Manufacturer Part #860-UM

$34.98 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: FatMax™

Color Finish: White

Color Finish Category: Whites

Depth: 1-1/8 in

Drain Component Type: Debris Basket

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: PVC

Overall Sink Size: 12 in x 6-3/4 in x 4-1/2 in

Trim Ring: No