DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting
  • For use with press-fit
  • Tight radius, full flow bends with no thinning of the tube wall

Sioux Chief Female Sweat 90 Degree Stub-Out Elbow

S609L24

Length:

SPECIFICATIONS

End Connection 1
Female Sweat
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in
Width
3-1/2 in

Starting at
$4.68
EACH
  • QUANTITY