DESCRIPTION

  • Ideal for adding humidifiers, dishwashers, ice makers or any new water line

Sioux Chief PDQ™ Female Sweat x OD Compression Brass Water Supply Fitting

S601Q30V

Fitting Sizes:

3/4 in x 1/4 in

SPECIFICATIONS

Collection
PDQ™
End Connection 1
Female Sweat
End Connection 2
OD Compression
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Lead Law Compliant
Yes

Starting at
$39.91
EACH
  • QUANTITY