DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ Female Swivel Hose Thread x MHT Tee Arrestor

S660H

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
Collection
Mini-Rester™
End Connection 1
Female Swivel Hose Thread
End Connection 2
MHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$19.74
EACH
  • QUANTITY

DOCUMENTS