DESCRIPTION

  • Heavy-duty construction
  • Locknut threads can be trimmed after installation

Sioux Chief Female x FIP Drop-Ear Elbow

S616G2E3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday