DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ Female x Male Threaded Tee

S660TKB

Maximum Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
Collection
Mini-Rester™
End Connection 1
Female
End Connection 2
Male Threaded
Lead Law Compliant
Yes
Material
Brass, Copper
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.16
EACH
  • QUANTITY

DOCUMENTS