2 in. Inside Caulk Plastic Floor Drain
Finish Line™ 2 in. Inside Caulk Plastic Floor Drain
Frequently Purchased Together
Product Details
- Schedule 40 Hub Connection
- High-Impact Polymer Coring Plug
- 1/2 in FIP thread for knockout connection
- Gray ABS Head Adapter or Coring Sleeve
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- Finish Line™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Construction:
- Non-Membrane
- Diameter:
- 6-1/2 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Opening:
- 2 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes