3 - 4 in. Inside Caulk Plastic Cleanout
Finish Line™ 3 - 4 in. Inside Caulk Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
- Adjustable after the pour
Specifications
- ASTM:
- ASTM D-2661
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Inside Caulk
- Plug Included:
- No