3 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. No Hub Cast Iron Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S83323DNR
  • Item #3269821
  • Manufacturer Part #833-23DNR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
Finish Line™
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed -:
No
Material:
Nickel Bronze
NSF Certified:
No
Outlet Type:
No Hub