3 in. Inside Caulk Plastic Floor Drain
Finish Line™ 3 in. Inside Caulk Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS base adapter, ABS clamping collar and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Diameter:
- 6-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk