4 in. Push On Ductile Iron Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Push On Ductile Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Push On Ductile Iron Cleanout

  • Fast #
  • Part #S83464DNR
  • Item #3631233
  • Manufacturer Part #834-64DNR
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ductile iron base adapter with polypro cleanout plug and flexible push-joint gasket, ductile iron coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
CARB OTC LEED Compliant:
No
Collection:
Finish Line™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
End Connection 1:
Pack Joint
End Connections:
Pack Joint
Fits Pipe Size:
4 in
IAPMO Listed -:
Yes
Material:
Nickel Bronze
Outlet Type:
Push On
Plug Diameter:
6-1/2 in
Plug Included:
No