FinishLine™ 2 - 3 in. Adjustable Floor Drain with 304 Stainless Steel and PVC Round Ring and Strainer and 5-1/2 in. Top

Part #S83225PSR  |  Item #4100666  |  Manufacturer Part #832-25PSR

$56.71 EACH

Fits Pipe Size:

2 in - 3 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3-2001

Adjustable: Yes

Application: Drainage

CARB OTC LEED Compliant: No

Collection: FinishLine™

Construction: Non-Membrane

Drain Base Height: 5-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in - 3 in

GSA Approved: No

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel

Grate Diameter: 5-1/2 in

Grate Shape: Round

IAPMO Listed: No

NSF Certified: No

Outlet Type: Hub

Trap Primer Connection: Yes