2 in. Inside Caulk Plastic Floor Drain
Finish Line™ 2 in. Inside Caulk Plastic Floor Drain
Frequently Purchased Together
Product Details
- PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Collection:
- Finish Line™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Width:
- 6-1/2 in