2 in. No Hub Cast Iron Floor Drain
Finish Line™ 2 in. No Hub Cast Iron Floor Drain
Frequently Purchased Together
Product Details
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Diameter:
- 8-1/2 in
- Drain Base Height:
- 8-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Material:
- Nickel Bronze, Stainless Steel, Ductile Iron, Cast Iron
- Material Type:
- 301
- NSF Certified:
- No
- Outlet Type:
- No Hub