Sioux Chief
FinishLine™ 2 in. Push Joint Cast Iron Nickel Bronze Floor Drain
Part #S83362DNR | Item #3269619 | Manufacturer Part #833-62DNR
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter with flexible push-joint gasket, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
ASME Specifications: ASME A112.6.3-2001
Adjustable: Yes
CARB OTC LEED Compliant: No
Collection: FinishLine™
Drain Base Height: 7-5/8 in
Drain Base Material: Cast Iron
Fits Pipe Size: 2 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Diameter: 6-1/2 in
Grate Shape: Round
NSF Certified: No
Outlet Type: Push On
Trap Primer Connection: Yes