3 - 4 in. Inside Caulk Plastic Cleanout
This product has been replaced by
Manufacturer Part #C59104
Finish Line™ 3 - 4 in. Inside Caulk Plastic Cleanout
Frequently Purchased Together
Product Details
- PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Collection:
- Finish Line™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-5/8 in
- Fits Pipe Size:
- 3 in
- Height:
- 4-5/8 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Plug Included:
- No