3 in. Adjustable 6- 1/2 in. Round Drain Nickel

You last purchased this on
 
Sioux Chief

FinishLine™ 3 in. Adjustable 6- 1/2 in. Round Drain Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 3 in. Adjustable 6- 1/2 in. Round Drain Nickel

  • Fast #
  • Part #S8323HNR
  • Item #3631045
  • Manufacturer Part #832-3HNR
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Extended Rim
  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
5-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes