Sioux Chief
FinishLine™ 3 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer
Part #S83335PNQ | Item #4100676 | Manufacturer Part #833-35PNQ
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
ASME Specifications: ASME A112.6.3-2001
Adjustable: Yes
Collection: FinishLine™
Drain Base Height: 7 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Fits Pipe Size: 3 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Shape: Square
Outlet Type: Hub
Trap Primer Connection: Yes
Width: 5-7/8 in