Sioux Chief

FinishLine™ 3 in. Plastic Adjustable Flashing Drain

Part #S8333PSQ  |  Manufacturer Part #833-3PSQ

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3-2001

Adjustable: Yes

Collection: FinishLine™

Drain Base Height: 7 in

Drain Base Material: PVC

Fits Pipe Size: 3 in

Grate Color Finish: Stainless Steel

Grate Diameter: 7 in

IAPMO Listed: Yes