Sioux Chief
FinishLine™ 3 in. Push Joint Adjustable Flashing Drain with Nickel Bronze Ring and Strainer and 5-1/2 in. Top
Part #S833635DNRV | Item #4827066 | Manufacturer Part #833-635DNRV
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 134
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter with flexible push-joint gasket, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
Documents
Specifications
ASME Specifications: ASME A112.6.3 2001
Adjustable: Yes
Application: Drainage
CARB OTC LEED Compliant: No
Collection: FinishLine™
Drain Base Height: 8-1/4 in
End Connection 1: Push
End Connection 2: Push
End Connections: Push x Push
Fits Pipe Size: 3 in
GSA Approved: No
Height: 8-1/4 in
IAPMO Listed: No
Length: 8-1/2 in
Material: Ductile Iron, Nickel Bronze
NSF Certified: No
Outlet Type: Push On
Width: 8-1/2 in