DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Sioux Chief FinishLine™ 3 in. Push Joint Ductile Iron Rough-In Floor Drain

S83263DF

Manufacturer Part #: 832-63DF

Fits Pipe Size:

3 in

SPECIFICATIONS

Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Fits Pipe Size
3 in
IAPMO Listed
No
Product Type
Rough-in
Trap Primer Connection
Yes
UL Listed
No

Print