3 x 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate

You last purchased this on
 
Sioux Chief

3 x 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3 x 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate

  • Fast #
  • Part #S83236PNRB
  • Item #4145403
  • Manufacturer Part #832-36PNRB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Extended Rim
  • Requires Certification

Specifications

Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes