DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas

Sioux Chief FinishLine™ 4 in. 304SS Stainless Steel Schedule 40 Round Adjustable Hub Connection

S8344PSR

Manufacturer Part #: 834-4PSR

Fits Pipe Size:

4 in

SPECIFICATIONS

Adjustable
Yes
Collection
FinishLine™
Cover Color Finish
Grey
Drain Base Material
Stainless Steel
Fits Pipe Size
4 in
IAPMO Listed
No
Plug Diameter
6-1/2 in

Print