4 in. Hub PVC Cleanout with 6-1/2 in. Ductile Iron Round Sleeve, Ring and Cover
4 in. Hub PVC Cleanout with 6-1/2 in. Ductile Iron Round Sleeve, Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
- Ductile iron cleanout cover for use in heavy-duty areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes