4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer
4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
- Finish drain fixture for use with FinishLine Rough-in fixtures
Specifications
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes