FinishLine™ 4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

Part #S8324DHSRV  |  Item #7201998  |  Manufacturer Part #832-4DHSRV

$67.31 EACH

Fits Pipe Size:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
  • Ductile iron ring/strainer for use in heavy-duty traffic areas

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 4 in

Grate Diameter: 6-1/2 in

Grate Shape: Round

IAPMO Listed: No

Outlet Type: No Hub

Product Type: Fixture

Trap Primer Connection: Yes

UL Listed: No