4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round Ductile Iron Grate and Ring and Strainer
4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round Ductile Iron Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron head adapter with ductile iron ring/strainer for use in heavy-duty areas
- Vandal-resistant strainer
- Finish drain fixture for use with FinishLine Rough-in fixtures
Specifications
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes