FinishLine™ 4 in. Push Joint Ductile Iron Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

Part #S83264DSQ  |  Item #4112128  |  Manufacturer Part #832-64DSQ

$140.71 EACH

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 4 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Push On

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in