2 x 3 in. Hub PVC Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 2 x 3 in. Hub PVC Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 2 x 3 in. Hub PVC Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83225PSQ
  • Item #4100664
  • Manufacturer Part #832-25PSQ
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Application:
Foot Traffic
Collection:
FinishLine™ 832 Series
Drain Base Height:
3-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in x 3 in
Grate Shape:
Square
IAPMO Listed -:
No
Outlet Type:
Hub
Product Type:
Assembly
Schedule Class:
40
Trap Primer Connection:
Yes
UL Listed:
No
Width:
5-7/8 in