FinishLine™ 832 Series 3 x 4 in. Hub ABS Floor Drain Assembly with Square Nickel Bronze Grate

Part #S83236ANQ  |  Item #3270891  |  Manufacturer Part #832-36ANQ

$86.85 EACH

Fits Pipe Size:

3 in x 4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 832 Series

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in x 4 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Hub

Product Type: Assembly

Schedule Class: 40

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in