Sioux Chief

FinishLine™ 833 Series 4 in. Cast Iron Rough-In Floor Drain

Part #S83364F  |  Manufacturer Part #833-64F

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Material: Cast Iron

Fits Pipe Size: 4 in

IAPMO Listed: No

Product Type: Rough-in

Trap Primer Connection: No

UL Listed: No