4 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
FinishLine™ 833 Series 4 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Application:
- Foot Traffic
- Collection:
- FinishLine™ 833 Series
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Push On
- Product Type:
- Assembly
- Trap Primer Connection:
- Yes
- UL Listed:
- No