DESCRIPTION

Sioux Chief FinishLine™ 834 Series 4 in. Push Joint Ductile Iron Schedule 40 Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover

S83464DSRP

Manufacturer Part #: 834-64DSRP

Fits Pipe Size:

4 in

SPECIFICATIONS

Adjustable
Yes
Application
Medium Duty
Collection
FinishLine™ 834 Series
Cover Material
Stainless Steel
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Drain Base Width
6-1/2 in
Fits Pipe Size
4 in
IAPMO Listed
No
Plug Diameter
3-1/2 in
Product Type
Assembly

Print

DOCUMENTS