6 in. No Hub Ductile Iron Cleanout Assembly with 9 in. Round Ring and Cover

You last purchased this on
 
Sioux Chief

FinishLine™ 834 Series 6 in. No Hub Ductile Iron Cleanout Assembly with 9 in. Round Ring and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 834 Series 6 in. No Hub Ductile Iron Cleanout Assembly with 9 in. Round Ring and Cover

  • Fast #
  • Part #S8346DIRC
  • Item #5115234
  • Manufacturer Part #834-6DIRC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Application:
Heavy Duty
Collection:
FinishLine™ 834 Series
Cover Material:
Ductile Iron
Cover Shape:
Round
Drain Base Height:
5-3/8 in
Drain Base Width:
9 in
Fits Pipe Size:
6 in
IAPMO Listed -:
No
Outlet Type:
No Hub
Plug Diameter:
6 in
Plug Included:
Yes
Product Type:
Assembly