DESCRIPTION

  • Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas
  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Withstands light foot traffic

Sioux Chief FinishLine™ Ductile Iron Adjustable Cleanout

S8346DF

Manufacturer Part #: 834-6DF

Fits Pipe Size:

6 in

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M 2002
Adjustable
Yes
Application
Drainage
CARB OTC LEED Compliant
No
Collection
FinishLine™
Drain Base Material
Ductile Iron
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fits Pipe Size
6 in
GSA Approved
No
Height
9-1/4 in
IAPMO Listed
No
Length
5-3/8 in
Material
Ductile Iron
Width
5-3/8 in

Print

DOCUMENTS