Sioux Chief
FinishLine™ Hub Plastic Nickel Bronze Floor Drain
Part #S8323HNQ | Item #3631042 | Manufacturer Part #832-3HNQ
Outlet Type:
HubPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10,
- Pallet: 270
How to get it:
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Withstands light foot traffic
Documents
Specifications
ASME Specifications: ASME A112.6.3-2001
Adjustable: Yes
Application: Commercial
Collection: FinishLine™
Construction: Non-Membrane
Drain Base Height: 5-1/2 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Grate Material: Stainless Steel
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Shape: Square
Outlet Type: Hub
Trap Primer Connection: Yes
Width: 5-1/2 in