DESCRIPTION

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Withstands light foot traffic

Sioux Chief FinishLine™ Inside Caulk Floor Drain

S8324HNQ

Manufacturer Part #: 832-4HNQ

Outlet Type:

Inside Caulk

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Adjustable
Yes
Collection
FinishLine™
Construction
Non-Membrane
Diameter
6-1/2 in
Drain Grate Material
Bronze/Brass
Drain Opening
4 in
End Connections
Hub
Grate Shape
Square
Height
4-1/2 in
Width
7 in

Print