4 in. Hub Plastic Stainless Steel Floor Drain
FinishLine™ 4 in. Hub Plastic Stainless Steel Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
- Finish drain fixture for use with FinishLine Rough-in fixtures
- Hinged strainer
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes