DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas

Sioux Chief FinishLine™ 3 - 4 in. Inside Caulk Plastic Cleanout

S8343PNR

Manufacturer Part #: 834-3PNR

Fits Pipe Size:

SPECIFICATIONS

Adjustable
Yes
Collection
FinishLine™
Cover Material
Bronze/Brass
Drain Base Height
4-1/2 in
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Base Width
4-5/8 in
Fits Pipe Size
3 in - 4 in
Plug Diameter
No

Print