FinishLine™ 3 in. Push Joint Ductile Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate

Part #S8326DNQP  |  Manufacturer Part #832-63DNQP

Starting at
$143.48 EACH

Fits Pipe Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/2 in

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Grate Material: Bronze/Brass

Drain Opening: 3 in

End Connection 1: Push Joint

End Connections: Push Joint

Fits Pipe Size: 3 in

Grate Shape: Square

IAPMO Listed: No

Material: Ductile Iron

Outlet Type: Push On

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 6-1/2 in