DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with polypro cleanout plug and flexible push-joint gasket, ductile iron coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas

Sioux Chief FinishLine™ 3 in. Push Joint Ductile Iron Schedule 40 Cleanout Assembly with 6-5/8 in. Square Nickel Bronze Cover

S83463DNQSP

Manufacturer Part #: 834-63DNQSP

Fits Pipe Size:

SPECIFICATIONS

Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™
Cover Material
Bronze/Brass
Diameter
6-1/2 in
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Drain Base Width
6-5/8 in
End Connections
Pack Joint
Fits Pipe Size
3 in
IAPMO Listed
Yes
Plug Diameter
3-1/2 in
Product Type
Assembly

Print