• Cart

DESCRIPTION

  • Combine with FIP adapters to make cleanouts or flush plug assemblies
  • Designed for heavy duty applications

Sioux Chief FIP Flush Brass Plug

S876

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connections
FIP
Fitting Size 1
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Material
Brass