DESCRIPTION

  • Fitting with rigid mounting plate
  • Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
  • Secure loose or fragile wall penetrations and reduce the risk of leaks

Sioux Chief FIP Wallet Fitting

S615233

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$12.72
EACH
  • QUANTITY