DESCRIPTION

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection

Sioux Chief FIP x CPVC Socket Adapter

S647C

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIP
End Connection 2
CPVC
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1-1/4 in x 1-1/4 in
Type
Straight