DESCRIPTION

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection

Sioux Chief FIP x CPVC Socket Copper Adapter

S647CG4

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
FIP
End Connection 2
CPVC
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Copper
Maximum Temperature
180
Size
1 in x 1 in