DESCRIPTION

  • Internal FIP threads accept shower arms or tub nipples
  • Shower-lock models for application with wallboard or fiberglass units

Sioux Chief FIP x CPVC Socket Drop Ear Elbow

S647CG2E3

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$9.27
EACH
  • QUANTITY